Shop All Shower Drains
Kohler
Tile-In Grate, 36 X 1.25
Mfr # 80650-2MB
Zoro # G508473891
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drain Material Anodized Aluminum
- Length - Drains 36 in
- Finish Vibrant Brushed Moderne Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80650-2MB
- Zoro # G508473891
- UPC # 885612957320
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 36 in |
Details
Drain Material | Anodized Aluminum |
Finish | Vibrant Brushed Moderne Brass |
Description
Incorporate This Easy-To-Install, Linear Shower Drain Into Your Next Contemporary Shower Project For An Elegant, Minimalist Look With Maximum Function. This Innovative Drain Solution Delivers The Best-In-Class Quality Youve Come To Expect From Kohler, Including Lightweight, Durable, Easily Trimmable Drain Channel Inserts Featuring Precision-Machined Grate Patterns And Anodized Scratch-Resistant Finishes. Available In Different Patterns, Finishes, And Sizes To Complete Your Custom Home Or Commercial Shower Installation.
- •Cut and insert your own tile into the grate panel for a custom design that blends with the rest of your shower floor
- •Rigid, precision-machined tile-in grate panel offers best-in-class drain aesthetic
- •Easily field-trimmable to fit any showering space
- •Lightweight yet durable grate insert is easy to handle during installation and throughout product life
- •Thread-in, rubber-capped grate feet offer secure placement within drain channel
- •Thread-in, rubber-capped grate feet offer secure placement within drain channel
- •Feet are height-adjustable up to one inch and easily accessible through the top of grate for a faster, more precise installation
- •Includes universal hardware kit with mounting feet in two lengths, stainless steel lift key, and KOHLER-branded grate end caps
- •Requires K-32619 Kohler 11⁄4" linear drain channel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (007127)
- MOEN Avri Towel Ring in Brushed Nickel (Y1486BN)
- ZORO SELECT Ground Plug Valve, 1/8 In, 30 PSI, Brass (6824)
- NDS REPAIR COUPLING 2-1/2"" (118-25)
- KOHLER Square Design Tile-In Shower Drain (9136-BV)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- KOHLER Shower Drain W/Grid Strainer (9132-2MB)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-SN)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- KOHLER Perforated Grate, 48 X 2.5 (80660-SH)
- MADE-TO-ORDER DF10-100 Universal Tub Stopper (MA159638)
- Kohler Shower Drains