Shop All Thread Cutting & Forming Screws
Kohler
Thread Forming Screw, M6 x 25 mm
Mfr # 15 086 15-S
Zoro # G5546047
product price: $3.75
/ea
Sold in multiples of 4 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Screw Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 15 086 15-S
- Zoro # G5546047
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M6 |
Fastener Length | 25 mm |
Details
System of Measurement | Metric |
Item | Thread Forming Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3-1/4 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S12D-FH)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (514031G)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1/2, PK100 (U07852.037.0050)
- ZORO SELECT Push-In Rivet, Dome Head, 0.125 in Dia., 3/8 in L, Nylon Body, 20 PK (61PR200000)
- KOHLER Screw Thread Forming (25 086 473-S)
- KOHLER Thread Forming Screw, M4 x 10 mm (M-445010-S)
- NEWPORT FASTENERS Thread Cutting Screw, #12-24 x 1-1/4 in, Stainless Steel Hex Head Hex Drive, 1500 PK (239743)
- NEWPORT FASTENERS Thread Forming Screw, #8-32 x 5/16 in, Zinc Plated Steel Hex Head Hex Drive, 10000 PK (228944)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (3116RW)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0051)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Plain Stainless Steel Hex Head Slotted Drive, 1000 PK (14123SW188)
- Kohler Self-Tapping Screws