Shop All Thread Cutting & Forming Screws
Kohler
Thread Forming Screw, M5 x 10 mm
Mfr # M-561010-S
Zoro # G5545864
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Screw Size M5
- Fastener Length 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # M-561010-S
- Zoro # G5545864
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M5 |
Fastener Length | 10 mm |
Details
System of Measurement | Metric |
Item | Thread Forming Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122170)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39797.037.0162)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 41/64 in Ht, 180 PK (B01100.075.0001)
- TEKS Self-Drilling Screw, #10 x 5/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1127000)
- KOHLER Screw Thread Forming (25 086 473-S)
- KOHLER Thread Forming Screw, M4 x 10 mm (M-445010-S)
- NEWPORT FASTENERS Thread Cutting Screw, #2 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (475308)
- ZORO SELECT Thread Cutting Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF0-400370-100P)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK (340758)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Hex Head Slotted Drive, 3000 PK (128973)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3 in, Stainless Steel Pan Head Torx Drive, 325 PK (344400)
- Kohler Thread Cutting & Forming Screws