Shop All Thread Cutting & Forming Screws
Kohler
Thread Forming Screw, M4 x 10 mm
Mfr # M-448010-S
Zoro # G5545952
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Screw Size M4
- Fastener Length 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # M-448010-S
- Zoro # G5545952
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M4 |
Fastener Length | 10 mm |
Details
System of Measurement | Metric |
Item | Thread Forming Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-20, Brass, Not Graded, Plain, 7/32 in Ht, 100 PK (1WE14)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0012)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Zinc Plated, 3 PK (M16010.100.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3-1/2" L, PK25 (WWG-CPP-024)
- KOHLER Thread Forming Screw, M4 x 10 mm (M-445010-S)
- KOHLER Screw Thread Forming (25 086 473-S)
- ZORO SELECT Miniature Thread Rolling Screw, M2 x 4 mm, Trivalent Clear Chromate, Zinc Steel Round Head 25 PK (M67552.020.0004)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 700 PK (3120FPF188)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4" x 3/4 in, 18-8 Stainless Steel Pan Head Torx Drive, 1500 PK (134212)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/4 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (298411)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Black Oxide Steel Hex Head Hex Drive, 2500 PK (359652)
- Kohler Self-Tapping Screws