Shop All Thread Cutting & Forming Screws
Kohler
Thread Forming Screw, M4 x 10 mm
Mfr # M-445010-S
Zoro # G5547544
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Screw Size M4
- Fastener Length 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # M-445010-S
- Zoro # G5547544
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | M4 |
Fastener Length | 10 mm |
Details
System of Measurement | Metric |
Item | Thread Forming Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M6 x 1mm, 8mm L, PK100 (M51230.060.0008)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-6CN150)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 3/4 in Bore Dia. (U36050.375.0001)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0120 In (22340)
- KOHLER Screw Thread Forming (25 086 473-S)
- ZORO SELECT Thread Cutting Screw, 1/4" x 2 in, Blue Steel Flat Head Phillips Drive, 100 PK (1444CNPF)
- NEWPORT FASTENERS Thread Forming Screw, 1/4" x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK (859554)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4" x 3/4 in, 18-8 Stainless Steel Pan Head Torx Drive, 1500 PK (134212)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (489146-2500)
- ZORO SELECT Thread Forming Screw, #10-16 x 1-1/2 in, Plain Stainless Steel Flat Head Torx Drive, 2000 PK (1024ABTF188)
- ZORO SELECT Thread Cutting Screw, #12-24 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK (1208FPF188)
- Kohler Thread Cutting & Forming Screws