Shop All Toilet and Urinal Accessories
Kohler
Tend Urinal, Rear Spud
Mfr # 20713-ER-7
Zoro # G708463296
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 16.5 in
- Standards CEC Listed
- Length 25.063 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 20713-ER-7
- Zoro # G708463296
- UPC # 885612811547
- Country of Origin Unknown
- Category Toilet and Urinal Accessories
Dimensions
Height | 16.5 in |
Length | 25.063 in |
Width | 15 in |
Details
Item | Tend Urinal |
Standards | CEC Listed |
Description
Tend Urinal, Rear Spud
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON STBC Long T-Bolt Clamp, 12.75 to 13.32 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1320L)
- ZURN Backflow Preventer, 1-1/2" Size, 175 psi (112-350XL)
- SUPER KLEAN Superklean Standard Spray Nozzle, Ss With Light Blue Cover (150A-LB)
- MILWAUKEE VALVE Gate Valve, Class 125, 1-1/2 In. (148 1-1/2)
- KOHLER Cover, Urinal, Touchless (82372-0)
- KOHLER Diaphragm Assembly, Black, Metal, Plastic (K-1097741)
- KOHLER Urinal Spud Assy, 3/4 (18376)
- KOHLER Tend Urinal, Top Spud (20713-ET-7)
- KOHLER Waterless Urinal Maintenance Balls (4929-NA)
- KOHLER Angle Supply With Stop, Annealed Vertica (7637-CP)
- PIG Black Urinal Floor Mat 18" W x 17" L, 1/16" (GRP7601-BK)
- Kohler Toilet and Urinal Accessories