Shop All Urinals
Kohler
Tend Urinal & Mach 0.5 Dc
Mfr # PR20713-T2D-NA
Zoro # G508448806
product price: $678.63
/ea
Free Shipping & Returns
$678.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Urinal Material Vitreous China
- Width 13 in
- Standards ADA Compliant
- Length 14.8125 in
- Height 21.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 13 in |
Length | 14.8125 in |
Height | 21.625 in |
Details
Urinal Material | Vitreous China |
Standards | ADA Compliant |
Description
With smooth, clean lines and an innovative installation process, the Tend washout urinal is a modern marvel. Tend washout urinal mounts to the wall by its trapway, eliminating bolts, making for a simpler installation and easier cleaning. Equipped with a washout flush system and paired with a 0.5 gpf Mach Tripoint touchless flushometer, Tend is a winning design for contemporary bathrooms.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1.687" Long 304SS (14MPHR-1.5-304)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size 10 PK (6AZF2)
- JONES STEPHENS 12 in. Water Meter Box and Solid Black Lid (M12009)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Open, 1 1/4 in Pipe Size (8215C063CSA)
- KOHLER Siphon Jet Urinal, Wall, Top Spud, 0.5-1.0 (K-5016-ET-0)
- KOHLER Steward S Waterless Urinal (4917-0)
- KOHLER Dexter Antimicrobial & Mach 0.5 Dc (PR5016-T2DS-NA)
- KOHLER Bardon Urinal Top Spud Antimicrobial (4991-ETSS-0)
- KOHLER Freshman 1.0 Gpf Rear-Inlet Urinal (4989-T-7)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ET-0)
- BOWMAN DISPENSERS Bedpan/Urinal Dispenser, PC Aluminum (NC001-0512)
- Kohler Urinals