Shop All Whirlpools Tubs
Kohler
Tea-For-Two 5.5' Spa Whirlpool
Mfr # 856-AH-0
Zoro # G601207225
product price: $7,266.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,266.99
Free 30-Day Returns
Key Features
- Material Cast Iron
- Length 66 in
- Width 36 in
- Height 24 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 856-AH-0
- Zoro # G601207225
- UPC # 87206890024
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 66 in |
Width | 36 in |
Height | 24 in |
Details
Material | Cast Iron |
Finish | White |
Description
Enjoy a luxury water spa in the privacy of home. The Tea-for-Two's Spa Package bath offers a full menu of options, from the light bubbling effervescence of an air bath to a more vigorous, targeted hydromassage. Meanwhile, chromatherapy washes the area in a soothing spectrum of lights. Fine-tune your experience with the easy-to-use keypad and remote control.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (70LF-205-01)
- MAGELLAN Manual, 4" Mount, 2 Hole KB491ADA 4" Center Bar Faucet, w/ADA H (KB491ADA)
- MOEN 2.2 gpm Spray Outlet, 55/64"-27 Thread Size, Chrome, Brass (3924)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G006)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- KOHLER Sunward 72X42 Oval Flexjet Wp W/Heat (1164-HB-0)
- KOHLER Archer Heated Bbm 60X30 Wp, Di (1947-XHGH-0)
- KOHLER Archer Heated Bbm 60X30 Wp Lh Ia (1947-XGHLA-0)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- EAGO EAGO AM128ETL 6 ft Acrylic White Whirlpool Bathtub w Fixtures (AM128ETL)
- Kohler Whirlpools Tubs