Shop All Bathroom Sink Faucets
Kohler
Taut Commercial Sc Lav Faucet Vibrant Brushed Nickel
Mfr # 46028-4-BN
Zoro # G904845940
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Height 6.1875 in.
- Length 3.9375 in.
- Material Zinc
- Depth 1.875 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 46028-4-BN
- Zoro # G904845940
- UPC # 885612960788
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 6.1875 in. |
Length | 3.9375 in. |
Depth | 1.875 in. |
Details
Finish | Vibrant Brushed Nickel |
Material | Zinc |
Item | Taut single-hole commercial faucet |
Color | Vibrant Brushed Nickel |
Description
Taut single-hole commercial faucet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF Closet Ring Stnls Stl (886-MR)
- ZORO SELECT Female NPT x Female NPT Malleable Iron 90 Degrees Reducing Elbow (783Y38)
- ANVIL 7401 11/2In Ridglok Coupling (0390013506)
- ISPRING Heavy Duty Faucet for RO System (GA1-BN)
- KOHLER Oblo Dc W/ Mixing Tee (104B77-SANA-CP)
- KOHLER Venza Single Control Lav Faucet, 1.2Gpm Matte Black (28126-4-BL)
- KOHLER Forte Centerset Lavatory Faucet With (10270-4-BN)
- KOHLER Occasion Single Control Lav Fct (27000-4-2MB)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BV)
- KOHLER Occasion Single Control Lav Fct (27000-4K-BN)
- KOHLER Hint Single-Handle Bathroom Sink Faucet With Escutcheon (97061-4-BL)
- Kohler Bathroom Sink Faucets