Shop All Shower Faucets
Kohler
Taut 3Hole Bath Filler W/Handshower
Mfr # 74032-4-2MB
Zoro # G508462932
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 7.4375 in
- Height 9.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 74032-4-2MB
- Zoro # G508462932
- UPC # 885612906571
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 7.4375 in |
Height | 9.25 in |
Details
Material | Brass |
Description
Minimalist in its design, the Taut bathroom faucet collection is a versatile style choice for transitional or contemporary environments. Coordinate with KOHLER Pitch showering components, and create a space that will look beautiful for years to come. This deck-mount bath faucet includes a handshower to enhance your bathing options.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Washing Machine Replacement Valve 1/2" PEX A Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540F)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-SR)
- DELTA Universal Showering Componentsokinetic Single-Setting Adjustable Wall Mount Hand Shower (55567-SS-PR)
- NIBCO PRESS SYSTEM Coupling Dimple Stop, 1/2", Press End, PK10 (9001100PC)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- Kohler Shower Faucets