Task Large Single Basin Sink
Mfr # 80084-2PC-NA
Zoro # G108439143
Key Features
- Body Material Stainless Steel
- Overall Length 33 in
- Overall Width 22 in
- Overall Height 9.5 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80084-2PC-NA
- Zoro # G108439143
- UPC # 885612926821
- Country of Origin Unknown
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 9.5 in |
Details
Body Material | Stainless Steel |
Description
Imagine A Kitchen Sink With Customized Accessories That Work With It So It Works For You. Welcome To The Task Workstation Sink. Complete Functionality Packaged Within A Contemporary Stainless Steel Design, The Task Workstation Sink Makes Food Prep Easier, With A Two-Piece Nesting Colander Set And Durable Bamboo Cutting Board That Each Slide Effortlessly Within The Sink To Tailor Your Workstation For The Task At Hand. The Dishwasher-Safe Silicone Sink Mat Helps Protect Both Your Sink And Fragile Dishes From Damage. This Workstation Sink Gives The Word Task A Whole New Meaning.
- •36" (914 mm) minimum base cabinet width
- •Single bowl
- •Two faucet holes
- •9" (229 mm) depth provides generous workspace
- •Tightly angled fabricated corners maximize bowl space
- •Tightly angled fabricated corners maximize bowl space
- •Two-piece colander set offers convenience while rinsing and draining (dishwasher-safe)
- •Durable bamboo cutting board with silicone bumpers for added stability
- •Accessories stack and slide to enhance food prep
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101207)
- ANDERSON METALS Compres Sleeve Plf 760 1/4 (730060-04)
- CHICAGO FAUCET Cartridge Repair Kit (1276-ABNF)
- KOHLER Vault Large Single Basin Sink Uc (3821-NA)
- KOHLER 3942-1-NA, 35-3/4" L, 24-5/16" W (3942-1-NA)
- KOHLER Poise Undercounter Single-Basin Kitch, Undermount Mount, 0 Hole, Stainless Finish (3387-NA)
- KOHLER Vault Large Single Basin Ada Sink Uc (25939-NA)
- KOHLER Prologue Large Single Sink (31466-1-NA)
- KOHLER Iron/Tones 33" X 18-3/4" X 9-5/8" Top (6625-0)
- NANTUCKET SINKS 36-inch Workstation Fireclay Apron Sink with Accessories -Matte Black (T-PS36MB)
- Kohler Kitchen Sinks