Shop All Toilet and Urinal Accessories
Kohler
Tank Asm, #1356121
Mfr # 1356121
Zoro # G808597280
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24.566 in
- Height 6.732 in
- Width 15.59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1356121
- Zoro # G808597280
- UPC # 195711042484
- Country of Origin Unknown
- Category Toilet and Urinal Accessories
Dimensions
Length | 24.566 in |
Height | 6.732 in |
Width | 15.59 in |
Details
Item | Tank Asm |
Description
Tank Asm
- •24.566 in. L x 15.59 in. W x 6.732 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge (1258)
- COBRA TOOLS Auger Drain Drum 1/4X25Ft (84250)
- KISSLER Faucet Repair Kit, For Delta (PB3614)
- ZORO SELECT Tubing, Poly, 6mm OD, 180 PSI, Red (1CTH2)
- KOHLER Cimarron Skirted Trapway Comfort Heig (5309-0)
- KOHLER Urinal Spud Assy, 3/4 (18376)
- KOHLER Diaphragm Assembly, Black, Metal, Plastic (K-1232366)
- KOHLER Urinal Spud Assy (1212716)
- KOHLER Highline Concealed Trapway Comfort He (80020-0)
- KOHLER Waterless Urinal Maintenance Balls (4929-NA)
- SLOAN Spud Coupling F20A Cp Repair Kit Spud Coupling 1 (0306538)
- Kohler Toilet and Urinal Accessories