Shop All Whirlpools Tubs
Kohler
Sunward 72X42 Oval Flexjet Wp W/Heat
Mfr # 1164-HB-0
Zoro # G401207135
product price: $2,697.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,697.99
Free 30-Day Returns
Key Features
- Material Acrylic
- Length 72 in
- Width 42 in
- Height 21 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1164-HB-0
- Zoro # G401207135
- UPC # 650531250131
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 72 in |
Width | 42 in |
Height | 21 in |
Details
Material | Acrylic |
Finish | White |
Description
Stretch out and relax as ribbons of water massage your body. Strong, steady whirlpool jets blast away at sore muscles, while a built-in heater keeps the water at your perfect temperature. Designed to turn any bathing area into a spa-like retreat, the Sunward's fluid lines convey grace and sophistication. With multiple pump location options, this model offers more choices for installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 4000W (SP10870LL)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- CHICAGO VALVES AND CONTROLS 2", Cast Steel Class 150 Flanged Gate Valve (21411020)
- ELKAY Sink, SS, 21.5x18.5x5-3/8", Undr (ELUHAD191655)
- KOHLER Flexjet Whirlpool Trim Kit With Eight Jets (9698-PB)
- KOHLER Mariposa 6' Wpool 120V Usa Di Heat, Cust (1257-HB-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- KOHLER Mariposa 6' Whirlpool, W/Apron, Lh (1257-LA-0)
- KOHLER Archer Heated Bbm 60X30 Wp Lh Ia (1947-XGHLA-0)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- AMERICAN STANDARD Corner Whirlpool Tub, 54x54", White (6060VC.020)
- Kohler Whirlpools Tubs