Shop All Sink Racks & Trays
Kohler
Strive Sink Rack
Mfr # 6447-ST
Zoro # G7739993
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12-3/4 in
- Overall Width 12-3/4 in
- Finish Stainless
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 6447-ST
- Zoro # G7739993
- UPC # 885612208866
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 12-3/4 in |
Overall Width | 12-3/4 in |
Details
Item | Strive Sink Rack |
Finish | Stainless |
Material | Stainless Steel |
Description
Strive Sink Rack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 8m, 8mm Tube Size, Black (ZUSA-TF-PTC-540)
- ZORO SELECT Hose Bibb, No Kink, Loose Key, 3/4 FPT (102-434HC)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, For Tube Size: 1" and 1-1/2" (E13IS1.5)
- DIXON Dual Y Valve Non-Vented, 1", Inlet (BBV100DW)
- KOHLER Lyric Workstation Sink Rack For K-Rh23375-4Pc (23380-ST)
- KOHLER Mayfield Bottom Sink Rack For Use In (6003-ST)
- KOHLER Sink Rack (31473-ST)
- KOHLER Stainless Steel Sink Rack, 26-3/4" X 16 (5408-ST)
- KOHLER Staccato Wire Rinse Basket For Large (3368-ST)
- KOHLER Stainless Steel Sink Rack, 21-1/8" X 15- (6391-ST)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 20" Sink Bowls (BKS-RES-20)
- Kohler Sink Racks & Trays