Shop All Bathroom Sink Faucets
Kohler
Straight Spout Bathroom Faucet, Metal
Mfr # K-104K36-SANA-CP
Zoro # G8347702
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Green Certification or Other Recognition California Energy Commission (CEC) Certified and NSF(R) Certified (Sustainability or Environmental Standard)
- Drain Style Grid Strainer
- Faucet Body Material Brass
- Vandal Resistant Features Vandal-Resistant Aerator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-104K36-SANA-CP
- Zoro # G8347702
- UPC # 885612734549
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5 5/16 in |
Spout Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 3/8 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Male Adapter 1/2 Ips (055A)
- RHEEM Sp12841 120V 3 Pole Contactor (SP12841)
- SMITH-COOPER Street 90 deg, 3/8", 125, Brz Nl (4385006850)
- REED WEB STRAP 92250 (SW24AS)
- KOHLER Parallel Short Single-Handle Bathroom Sink Faucet (24804-4-BL)
- KOHLER July Single-Handle Commercial Bathro (97283-4-CP)
- KOHLER Artifacts Column Bathroom Sink Spout (72760-CP)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-400T70-5AKL-CP)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-800T70-4AKL-CP)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-3RS)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BG-KPW100BG)
- Kohler Bathroom Sink Faucets & Accessories