Shop All Bathroom Sink Faucets
Kohler
Straight Spout Bathroom Faucet, Manual
Mfr # K-46028-4-CP
Zoro # G8085787
product price: $139.15
/ea
Free Shipping & Returns
$139.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Ligature Resistant No
- ADA Compliance Yes
- Manufacturers Warranty Length 1 yr
- Standards ADA, ANSI A117.1, ASME A112.18.1, CEC, CSA B125.1, CSA B651, DOE-Energy Policy Act 1992, ICC, NSF/ANSI 372, NSF/ANSI 61, OBC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-46028-4-CP
- Zoro # G8085787
- UPC # 885612792228
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 3/8 in |
Spout Length | 3 15/16 in |
Spout Height | 3 9/16 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 100 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB10012)
- KOHLER Alteo Centerset Bathroom Sink Faucet (45100-4-BN)
- ZORO SELECT 1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H623)
- ZURN 40" L x 5-3/8"W x 3/4" D Floor Grate (P6-RPSC)
- KOHLER Purist Lav Faucet (14410-3-SN)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77968-BL)
- KOHLER 0 in Mount, 1 Hole Sculpted Touchless Lavatory Faucet (13461-CP)
- KOHLER 8 in Mount, 3 Hole Farmington Self-Rimming Lavatory With (2905-8-0)
- KOHLER Taut Sc Lav Faucet (74013-4-2MB)
- KOHLER Tone Freestanding Bath Faucet Trim Matte Black with Moderne Brass (T27424-4-BMB)
- DELTA Metering Metering Lavatory Faucet, Chrome (87T905)
- Kohler Bathroom Sink Faucets