Shop All Sink Repair Parts
Kohler
Stop Assembly, 3/4 Npt
Mfr # 1286777-2MB
Zoro # G208597873
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 3.366 in
- Height 2.75 in
- Width 1.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1286777-2MB
- Zoro # G208597873
- UPC # 195711037923
- Country of Origin Unknown
- Category Sink Repair Parts
Dimensions
Length (In.) | 3.366 in |
Height | 2.75 in |
Width | 1.752 in |
Details
Item | Stop Assembly |
Finish | Vibrant Brushed Modern Brass |
Description
Stop Assembly, 3/4” Npt
- •Vibrant Brushed Modern Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement Ves Showerhead, 1.5 GPM Vibrant Brushed Nickel (20999-BN)
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 80 (40712)
- BANJO Cam and Groove Fitting Gasket, FKM (150GV)
- SCOTSMAN Sink (02-2944-20)
- KOHLER Hanger (64839)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-SN)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-VS)
- KOHLER Service Sink Strainer Tapped For 2" Npt (9142-CP)
- KOHLER Sink Hole Cover (8830-BL)
- KOHLER P-Trap With Tubing Outlet, 1-1/4" X 1-1/ (9018-BN)
- PFISTER Bathroom Parts, Porc Cross Hdls Netted (940-9800)
- Kohler Sink Repair Parts