Shop All Toilet Seats
Kohler
Stonewood Elongated Toilet Seat, With Cover, Wood, Biscuit
Mfr # 4647-96
Zoro # G8610924
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Cover / Without Cover With Cover
- Color Biscuit
- Material Wood
- Width 14-1/4 in
- Front Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4647-96
- Zoro # G8610924
- UPC # 650531401595
- Country of Origin China
- Category Toilet Seats
Dimensions
Width | 14-1/4 in |
Seat Height | 1-1/16 in |
Details
With Cover / Without Cover | With Cover |
Color | Biscuit |
Material | Wood |
Front Type | Closed |
Collection | Stonewood |
Item | Stonewood Elongated Toilet Seat |
Description
Stonewood Elongated Toilet Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro Round Front Toilet 10 Inch Rou, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215DB.004.020)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 4"L (ZUSA-PF-1431)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 3/4" MNPT - 12" L (ZUSA-PF-1333)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/FPM, Socket x FPT (BFAS2007CFS)
- KOHLER Brevia Quiet-Close Elongated Toi (20110-96)
- KOHLER Bidet Seat, Plastic, White (27142-CR-0)
- KOHLER Primary Round-Front Toilet Seat W/ Anti-Microbial Agent (4686-A-0)
- KOHLER Lustra Elongated Toilet Seat (4650-0)
- KOHLER Toilet Seat, Without Cover, polypropylene, Elongated, White (K-4731-C-0)
- KOHLER Reveal Quiet-Close With Grip-Tigh, Plastic, Thunder Grey (4009-58)
- KOHLER Hyten Elevated Quiet-Close Round-front toilet seat, Plastic, Biscuit (25876-96)
- Kohler Toilet Seats