Shop All Shower Faucets
Kohler
Stillness/Purist Deck Handshower Holder
Mfr # 977-AF
Zoro # G608462801
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 2.125 in
- Height 2.6875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 977-AF
- Zoro # G608462801
- UPC # 650531295057
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Width | 2.125 in |
Height | 2.6875 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Description
Inspired by the clean lines of Purist and Stillness faucets and accessories, this Purist/Stillness handshower holder adds contemporary style to your bath. With a bath- or deck-mount installation, this holder brings your handshower conveniently close, allowing you to target water to specific areas of your body.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sillcock, Quarter Turn, Brass, 1/2 In (108-053HN)
- ZURN Backflow Preventer, 1 in, FNPT (1-975XL3)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Floor Flange SCH 80 (8216410)
- TOTO Right Hand Trip Lever For St743St706 Pol (THU279#PB)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- Kohler Shower Faucets