Shop All Bath Tubs
Kohler
Stillness Soak 46" x 46" freestanding bath, 46 in. L, Honed White, Acrylic
Mfr # 31404-HW1
Zoro # G404846362
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$5,953.50
Free 30-Day Returns
Key Features
- Length 46 in.
- Color Honed White
- Material Acrylic
- Height 31.6875 in.
- Finish Honed White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 46 in. |
Height | 31.6875 in. |
Details
Item | Stillness Soak 46" x 46" freestanding bath |
Color | Honed White |
Material | Acrylic |
Finish | Honed White |
Description
Stillness Soak 46" x 46" freestanding bath
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD DRYER NOVA Hand Dryer, 110-240V, Aluminum, White (083000000)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Black, 10 PK (PM010602E-PK10)
- ZORO SELECT 3" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-343)
- AMERICAN STANDARD Mounting Clips-Drop In Stainless Steel Sink (790774-0070A)
- KOHLER 60 in L, 29 in W, Acrylic (25984-0)
- KOHLER 60 in L, 30 in W, Biscuit, Acrylic (1956-RA-96)
- KOHLER Sunstruck 60 X 34 Oval Freest&ing Bath W/ Fluted Shroud & Center Drain (24002-0)
- KOHLER 60x32-38 Alcove Bath W/ Curved Integral Apron & Right-Hand Drain, 60" L, White (1100-RA-0)
- KOHLER Stargaze 60 X 34 Freest&ing Bath W/ Fluted Shroud & Center Drain (24011-0)
- KOHLER 1259-0, 72" L, 36" W, Acrylic (1259-0)
- AQUA EDEN Alcove Bathtubs, 48 L, 32 W, White, Acrylic (VTDE483222L)
- Kohler Bath Tubs