Shop All Showerheads and Tub Faucets
Kohler
Stillness R/T B&S Trim/Lvr Hdls
Mfr # T948-4-BN
Zoro # G808457898
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Height 6.375 in
- Width 6.375 in
- Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T948-4-BN
- Zoro # G808457898
- UPC # 87206576249
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 6.375 in |
Width | 6.375 in |
Length | 9.5 in |
Details
Finish | Vibrant Brushed Nickel |
Description
With their streamlined style and understated detailing, Stillness faucets and accessories are an ideal complement for modern bathrooms. This bath and shower trim includes a spout, showerhead, and lever handle--each reflecting a calm, minimalist aesthetic. Pair this trim with a Rite-TempR pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 3-Valve Bath and Shower Fitting, Polished Chrome, Wall (0868-Z)
- KOHLER Flapper Assembly, Replacement (GP1039444)
- DIXON Cam and Groove AL Adapter, Hose, Shank, 2" (200-E-AL)
- GRUVLOK 22.5 Elbow, Ductile Iron, 5 in, Grooved (0390015469)
- KOHLER Watertile Round Round 54-Nozzle Body Spray With Soothing Spray (8014-2MB)
- KOHLER Artifacts 1.75 Gpm Sf Handshower (72776-G-2BZ)
- KOHLER Contemporary Square 10" Rainhead With Ka (13696-CP)
- KOHLER Mastershower 3Way Shwrhd (GP85918-CP)
- KOHLER Purist 175 Katalyst Sf Showerhead (939-G-2MB)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (22165-BN)
- KISSLER Shower Arm, Generic Shower Arm and Flange (76-0008)
- Kohler Showerheads and Tub Faucets