Shop All Urinals
Kohler
Steward Hybrid High-Efficiency Urinal
Mfr # 5244-ET-0
Zoro # G9148874
product price: $520.95
/ea
Free Shipping & Returns
$520.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 29.63 in
- Length 15.63 in
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 29.63 in |
Length | 15.63 in |
Width | 15 in |
Details
Item | Steward Hybrid High-Efficiency Urinal |
Description
Modeled after the popular Steward waterless urinals, this Steward Hybrid urinal combines a sleek design aesthetic with a rinsing flush that prevents drainline issues and reduces maintenance. At 0.125 gpf, this high-efficiency urinal offers 80% water savings compared to standard 1.0-gpf urinals. The large footprint covers the old urinal wall print, making this model ideal for water conservation replacement projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Gate Valve, 1-1/4" (BGV125)
- PARKER 1/8" x 3/16" A-LOK x MNPT SS Male Straight Connector (3MSC2N-316)
- SHARKBITE Push-to-Connect Reducing Coupling, 3/8 in x 1/2 in Tube Size, Brass, Brass (U009LF)
- BOSTON Chemical Hose Assembly, 3/4" ID x 20 ft. (H052312-GRN-20-SS-MPT)
- KOHLER Stanwell Blow-Out 0.5 To 1.0 Gpf Urinal With Top Spud (25048-ET-0)
- KOHLER Mach Wave Dc 0.5 Gpf Urinal Fv (40UD00G20-CP)
- KOHLER Freshman Urinal With Top Spud (4989-T-0)
- KOHLER Siphon Jet Urinal, Wall, Top Spud, 0.5-1.0 (K-5016-ET-0)
- KOHLER Freshman Siphon-Jet Wall-Mount 1 Gpf Urinal With Rear Spud (4989-R-7)
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Rear Spud (5452-ER-7)
- AMERICAN STANDARD American Standard 6515001.020 Washbrook Back Spud Washout Urinal (6515001.02)
- Kohler Urinals