Shop All Toilets
Kohler
Steward Hybrid High-Efficiency Urinal
Mfr # 5244-ER-7
Zoro # G9087563
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 15-5/8 in
- Color/Finish Black Black
- Overall Height (In.) 29-5/8 in
- Overall Width (In.) 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 15-5/8 in |
Overall Height (In.) | 29-5/8 in |
Overall Width (In.) | 15 in |
Details
Item | Steward Hybrid High-Efficiency Urinal |
Color/Finish | Black Black |
Description
Steward Hybrid High-Efficiency Urinal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC DWV Sanitary Tee with Right Side Inlet, Hub, 3 in x 3 in x 3 in x 2 in Pipe Size (1WJR4)
- BIG JOHN Toilet Seat, Without Cover, ABS plastic, Round or Elongated, White (7W)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322128700)
- ZURN Diaphragm (P6000-ER15)
- KOHLER Toilet Bowl, 1.28 / 1.6 gpf, Flushometer, Wall Mount, Elongated, White (4325-0)
- KOHLER San Souci Comfort Height One-Piece (5172-96)
- KOHLER Elongated 1.28 GPF Chair Height Toilet W/ Insulated Tank (3889-U-0)
- KOHLER Reach Skirted D.F. 1-Pc Toilet (3983-S-0)
- KOHLER Memoirs Comfort Height Elongated T (5626-96)
- KOHLER Toilet, Floor Mounted Mount, Elongated, Black (6428-7)
- TOTO Guinevere 1.28 GPF One Piece Elongated Toilet with Washlet+ S7 Heated Bidet Seat, Tornado Flush (MW9744724CEFGA#01)
- Kohler Toilets