Shop All Shower Heads
Kohler
Statement Wm Handshower Holder Matte Black
Mfr # 26309-BL
Zoro # G404846454
product price: $103.38
/ea
Free Shipping & Returns
$103.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Metal
- Width 1-7/8 in
- Height 1-7/8 in
- Depth 2-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26309-BL
- Zoro # G404846454
- UPC # 885612900333
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Width | 1-7/8 in |
Height | 1-7/8 in |
Depth | 2-7/8 in |
Details
Item | Handshower Holder |
Color | Matte Black |
Material | Metal |
Finish | Matte Black |
Installation | Wall Mounted |
Description
Statement Wall-mount handshower holder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2150)
- PARKER Push-to-Connect Unequal Union Adapter, 1/4 in x 5/16 in Tube Size, Nylon, White, 10 PK (6306 56 08WP2)
- VIEGA Reducer, Carbon Steel, P1:1, P2:3/4, PK5, Basic Pipe Fitting Material: Metal (25941)
- ZURN 8" to 10" Dia Backflow Repair Kit, #1 Check Assy for 475DA/475DAV (RK8-375CK1)
- KOHLER Statement Wm Handshower Holder Polished Chrome (26309-CP)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Polished Chrome (21048-CP)
- KOHLER Statement Mf Showerhead Vibrant Brushed Nickel (26290-BN)
- KOHLER Statement Iconic Open Rain Rh Matte Black (26301-BL)
- KOHLER Shower Head, Polished Chrome, Wall (22167-CP)
- KOHLER Parallel Shwr Trim, 1.75 Gpm Showerhead (TS23503-4G-BL)
- SPEAKMAN wall, Shower Head, Polished Brass, Wall (S-2254-PB)
- Kohler Bathtub Faucets & Accessories