Shop All Showerhead and Tub Accessories
Kohler
Statement Wall Supply W/Bracket Vibrant Brushed Nickel
Mfr # 26310-BN
Zoro # G104846327
product price: $160.80
/ea
Free Shipping & Returns
$160.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Color Vibrant Brushed Nickel
- Material Zinc
- Length 4.625 in.
- Depth 1.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26310-BN
- Zoro # G104846327
- UPC # 885612900388
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 4.625 in. |
Depth | 1.75 in. |
Height | 1.75 in. |
Details
Finish | Vibrant Brushed Nickel |
Color | Vibrant Brushed Nickel |
Material | Zinc |
Item | Statement Wall-mount handshower holder with supply elbow and check valve |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Street Key, Steel, 36 In L (34A511)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-420-4p-4526)
- HOMEWERKS FCT CNNCTR 1/2X3/8 2PK (7223-16-38-2BG2)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (8320G174)
- KOHLER Statement 2F Cm Rh Arm - 10 (254Mm) Polished Chrome (26326-CP)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- KOHLER 0.5 in. Escutcheon Assembly with Driver in Chrome (00A2974FS)
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Polished Chrome (26307-CP)
- KOHLER Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS45106-4-CP)
- KOHLER Anthem Recessed Mech Th Control 4Ot Vibrant Brushed Moderne Brass (26348-9-2MB)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967-BL)
- Kohler Showerhead and Tub Accessories