Shop All Showerhead and Tub Accessories
Kohler
Statement Wall Mount Showerhead Arm Vibrant Brushed Nickel
Mfr # 26318-BN
Zoro # G004845857
Free Shipping & Returns
$172.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Material Brass
- Length 7.5 in.
- Depth 2.1875 in.
- Height 3.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 26318-BN
- Zoro # G004845857
- UPC # 885612900463
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 7.5 in. |
Depth | 2.1875 in. |
Height | 3.25 in. |
Details
Finish | Vibrant Brushed Nickel |
Color | Vibrant Brushed Nickel |
Material | Brass |
Item | Statement Shower arm and flange |
Description
Statement Shower arm and flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty 24 Towel Bar (26634-2MB)
- DIXON Witches Hat Strainer, 3" (WH300-A)
- DANCO 2K-2H Hot Stem & 2K-2C Cold Stem Brass Faucet Repair Kit (39674E)
- KOHLER Seer Linen Tower 24 (33556-ASB-1WT)
- KOHLER Statement Wall Mount Showerhead Arm Matte Black (26318-BL)
- KOHLER Statement Wall Mount Showerhead Arm Vibrant Brushed Moderne Brass (26318-2MB)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- KOHLER Body, Diverter (58016)
- KOHLER Statement 80Cm Slidebar W/Supply Polished Chrome (26314-CP)
- KOHLER Statement Handshower Hose, 60 Vibrant Brushed Nickel (21049-BN)
- GUARDAIR Guardair 335-74SK Jet Guard Safety Air Gunwith Volume Control (335-74SK)
- Kohler Showerhead and Tub Accessories