Shop All Showerhead and Tub Accessories
Kohler
Statement Wall Mount Showerhead Arm Vibrant Brushed Moderne Brass
Mfr # 26318-2MB
Zoro # G604845844
product price: $172.27
/ea
Free Shipping & Returns
$172.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Moderne Brass
- Material Brass
- Length 7.5 in.
- Depth 2.1875 in.
- Height 3.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26318-2MB
- Zoro # G604845844
- UPC # 885612900449
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 7.5 in. |
Depth | 2.1875 in. |
Height | 3.25 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Brass |
Item | Statement Shower arm and flange |
Description
Statement Shower arm and flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K REP HYDRNT STEM 500S 12"" (M-123-0095)
- USA INDUSTRIALS Pipe Fitting - 304SS Sch40 - Pipe Nipple (One End) - 1/2" MNPT - 2" L (ZUSA-PF-1278)
- SLOAN Wheel Handle Control Stop Repair Kit (H541AWH)
- DELTA 3 L, Accessory, BathSafty 36", AnglrDeorGrbBr Stinles, Stainless (41936-SS)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- KOHLER Statement Wall Mount Showerhead Arm Matte Black (26318-BL)
- KOHLER Statement Wall Mount Showerhead Arm Vibrant Brushed Nickel (26318-BN)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle And Slip-Fit Spout, Less Showerhead (TLS395-4S-CP)
- KOHLER Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS45106-4-CP)
- KOHLER Statement Handshower Hose, 72 Matte Black (21050-BL)
- MOEN MAGNETIX REMOTE CRADLE W BOX (196117SRN)
- Kohler Showerhead and Tub Accessories