Shop All Showerhead and Tub Accessories
Kohler
Statement Wall Mount Showerhead Arm Matte Black
Mfr # 26318-BL
Zoro # G204846128
product price: $172.27
/ea
Free Shipping & Returns
$172.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Brass
- Length 7.5 in.
- Depth 2.1875 in.
- Height 3.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26318-BL
- Zoro # G204846128
- UPC # 885612900456
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 7.5 in. |
Depth | 2.1875 in. |
Height | 3.25 in. |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Brass |
Item | Statement Shower arm and flange |
Description
Statement Shower arm and flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, 1/4", 150,304, Thrd Heavy (4381030410)
- ZORO SELECT Polyurethane Tubing, 1/4 in Inside Dia. (PU38ACB-50)
- NVENT CADDY Two Hole Strap, Size 1 1/2 In, PK5 (1080150EG)
- MOEN Lever Handle Retainer Clip (96914)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- KOHLER Statement Wall Mount Showerhead Arm Vibrant Brushed Nickel (26318-BN)
- KOHLER Statement Wall Mount Showerhead Arm Vibrant Brushed Moderne Brass (26318-2MB)
- KOHLER Anthem Recessed Mech Th Control 2Ot Matte Black (26346-9-BL)
- KOHLER Stream Straightener (58744)
- KOHLER Anthem Recessed Mech Th Control 3Ot Polished Chrome (26347-9-CP)
- SPEAKMAN Lura CDS2501-MB Shower Arm & Flange (CDS2501-MB)
- Kohler Showerhead and Tub Accessories