Shop All Shower Heads
Kohler
Statement Ves Showerhead, 1.5 GPM Vibrant Brushed Nickel
Mfr # 20999-BN
Zoro # G604846063
product price: $131.06
/ea
Free Shipping & Returns
$131.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 4.94 in
- Height 4-3/8 in
- Features Approved for Commercial Use; Water Efficient
- Certification ASME A112.18.1; ASME, CSA; WaterSense Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 20999-BN
- Zoro # G604846063
- UPC # 885612846518
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Width | 4.94 in |
Height | 4-3/8 in |
Connection Size | 1/2 in |
Details
Item | Shower Head |
Material | Plastic |
Finish | Vibrant Brushed Nickel |
Features | Approved for Commercial Use; Water Efficient |
Certification | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Flow Rate (GPM) | 1.5 |
Showerhead Function | Single Function |
Description
Statement VES Single-function showerhead, 1.5 gpm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Clamp T304 SS Ferrule (EG14AM72.0)
- BLUEVUE Trip Lever Gasket Kit, Chrome (BVT-3TLSS-C)
- MIRREDGE 2" W, Mirror Strips (20236)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NRY1)
- KOHLER Statement Ves Showerhead, 1.5 GPM Matte Black (20999-BL)
- KOHLER Statement Oblong Vichy Body Spray Polished Chrome (26300-CP)
- KOHLER Parallel Shwr Trim, 2.5 Gpm Showerhead (TS23503-4-BL)
- KOHLER Statement Ves Handshower, 1.5 GPM Vibrant Brushed Nickel (20998-BN)
- KOHLER Statement Mf Showerhead Vibrant Brushed Nickel (26290-BN)
- KOHLER Statement 1F 254Mm/10 Round Rainhead Vibrant Brushed Moderne Brass (26291-2MB)
- AMERICAN STANDARD Shower Arm Mount, Rain Shower Head, Brushed Nickel, Shower Arm (1660683.295)
- Kohler Bathtub Faucets & Accessories