Shop All Shower Heads
Kohler
Statement Ves Handshower Kit, 1.5 GPM Matte Black
Mfr # 21048-BL
Zoro # G004846106
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 21048-BL
- Zoro # G004846106
- UPC # 885612857576
- Country of Origin Unknown
- Category Shower Heads
Details
Finish | Matte Black |
Description
Statement VES Single-function handshower kit, 1.5 gpm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS Backwater Valve, 3 In., PVC, 120 Deg F (S375P)
- CHICAGO FAUCET Service Sink Faucet, Wall Mount, 12 gpm Flow Rate, 5-3/4 in Spout L, Metal, Chrome Finish (897-RCF)
- TEST PRODUCTS INTL Flare Fitting, 3/4 x 3/4 (FA-6)
- NDS Meter Box, Rectangular, 1-1/2" H x 11" W (D1200-OLSBL)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Vibrant Brushed Nickel (21048-BN)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Polished Chrome (21048-CP)
- KOHLER Statement 1F 305Mm/12 Oblong Rainhead Matte Black (26294-BL)
- KOHLER Statement Wm Handshower Holder Polished Chrome (26309-CP)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Moderne Brass (26310-2MB)
- KOHLER Statement Wm Handshower Holder Matte Black (26309-BL)
- KOHLER Statement 1F 254Mm/10 Oblong Rainhead Polished Chrome (26293-CP)
- Kohler Shower Heads