Shop All Showerhead and Tub Accessories
Kohler
Statement Handshower Hose, 72 Polished Chrome
Mfr # 21050-V0-CP
Zoro # G004846366
Free Shipping & Returns
$84.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.25 in.
- Height 7.35 in.
- Depth 3.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 21050-V0-CP
- Zoro # G004846366
- UPC # 885612846891
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 7.25 in. |
Height | 7.35 in. |
Depth | 3.25 in. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1 1/4 X 9 Pkg (3393006)
- ZORO SELECT 3/4" MGHT x Socket PVC Ball Valve Inline (4250090)
- ANDERSON Barb Tee 1/2X1/2X1/2Mpt (CBMT12BG1)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 2 Ft. L (ZUSA-HT-1608)
- KOHLER Corbelle Trip Lever (20120-L-BV)
- KOHLER Dtv Mode Dual-Outlet Shower Digital Interface With Eco-Mode Diverter (29202-E-BL)
- KOHLER Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS45106-4-BN)
- KOHLER Tubing, Pe (1285440)
- KOHLER Dtv Mode Wall-Mount Bath/Shower Digital Interface (29201-BL)
- KOHLER Shower Slide Bar 30", Chrome (8524-CP)
- SPEAKMAN VS-157 Hand Shower Hose (VS-157-ORB)
- Kohler Showerhead and Tub Accessories