Shop All Showerhead and Tub Accessories
Kohler
Statement Handshower Hose, 60 Vibrant Brushed Nickel
Mfr # 21049-BN
Zoro # G304846417
Free Shipping & Returns
$104.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Material Brass/Plastic
- Length 60 in.
- Height 7.35 in.
- Depth 3.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 21049-BN
- Zoro # G304846417
- UPC # 885612846877
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 60 in. |
Height | 7.35 in. |
Depth | 3.25 in. |
Details
Finish | Vibrant Brushed Nickel |
Color | Vibrant Brushed Nickel |
Material | Brass/Plastic |
Item | Statement 60" shower hose |
Description
Statement 60" shower hose
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupling, 1", Aluminum (AD100EZ)
- MOEN ETOILET ENTRY (ET900)
- ZORO SELECT Tubing, 5/32In IDx1/4In OD, 1000 Ft, Yellow (PE14-DY)
- PRO-LINE 3/4" PVC Check Valve PK10 (101-604)
- KOHLER Statement Handshower Hose, 60 Matte Black (21049-BL)
- KOHLER Coralais(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Npt Spout And 2.5 Gpm Showerhead (TS15601-4-CP)
- KOHLER Honesty(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.0 Gpm Showerhead (TS99764-4-CP)
- KOHLER Statement 1F Cm Rh Arm - 3 (76Mm) Vibrant Brushed Moderne Brass (26319-2MB)
- KOHLER Statement 2F Cm Rh Arm - 5 (127Mm) Matte Black (26325-BL)
- KOHLER Body, Diverter (56605)
- KOHLER Alteo(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS45104-4-2BZ)
- Kohler Showerhead and Tub Accessories