Shop All Showerhead and Tub Accessories
Kohler
Statement Handshower Hose, 60 Matte Black
Mfr # 21049-BL
Zoro # G204846364
product price: $104.88
/ea
Free Shipping & Returns
$104.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Brass/Plastic
- Length 60 in.
- Height 7.35 in.
- Depth 3.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 21049-BL
- Zoro # G204846364
- UPC # 885612846884
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 60 in. |
Height | 7.35 in. |
Depth | 3.25 in. |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Brass/Plastic |
Item | Statement 60" shower hose |
Description
Statement 60" shower hose
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC AFC-SYS-9000S, Compatible to Replacement Filter Cartridge for AFC27 System (1PK) (AFC-SYS-9000S-1p-16489)
- ZORO SELECT 1/8" MNPT Brass Ball Valve Inline (G-BVRM-18M)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0631AA 6 in. Cap Corrugate Steel Pipe (4003315)
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 3/4 in Pipe Size (8353C033)
- KOHLER Statement Handshower Hose, 60 Vibrant Brushed Nickel (21049-BN)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS396-4-2BZ)
- KOHLER Kit, Membrane, 27 Nozzle (1083258)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- KOHLER July(Tm) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS98009-4-CP)
- KOHLER Corbelle Trip Lever (20120-L-BV)
- WHITEHAUS Showerhaus Long Hooked Solid Brass Shower Arm, Brushed Nickel (WHSA520-BN)
- Kohler Showerhead and Tub Accessories