Shop All Showerhead and Tub Accessories
Kohler
Statement Foot Ledge Vibrant Brushed Nickel
Mfr # 26306-BN
Zoro # G304846097
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Material Plastic
- Length 5 in.
- Depth 11.8125 in.
- Height 3.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26306-BN
- Zoro # G304846097
- UPC # 5050625006838
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 5 in. |
Depth | 11.8125 in. |
Height | 3.25 in. |
Details
Finish | Vibrant Brushed Nickel |
Color | Vibrant Brushed Nickel |
Material | Plastic |
Item | Statement Foot ledge |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C Copper 45 Degree Elbow (606 11/2)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/FPM, Socket x FPT (BFA1005CFS)
- MIDLAND METAL Pipe Coupler, Series ARO 210 Interchange, 14 Nominal, FNPT, 250 psi, 4 to 176 deg F, Brass, Impo (28584)
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55702G2 by Swift Green Filters (SGF-702)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-9-BL)
- KOHLER Margaux(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS16234-4-AF)
- KOHLER Anthem Recessed Mech Th Control 4Ot Polished Chrome (26348-9-CP)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-BN)
- KOHLER Diverter Button Kit (1016453-2MB)
- KOHLER Assembly, Diverter (1284448-CP)
- TOTO Tmt1Ln Valvecover Set1.28Gpf Brass (THU3026)
- Kohler Showerhead and Tub Accessories