Shop All Showerhead and Tub Accessories
Kohler
Statement 80Cm Slidebar W/Supply Vibrant Brushed Nickel
Mfr # 26314-BN
Zoro # G004845888
product price: $275.66
/ea
Free Shipping & Returns
$275.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Material Brass/Plastic
- Length 3.5625 in.
- Height 31.875 in.
- Depth 6.9375 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26314-BN
- Zoro # G004845888
- UPC # 885612888112
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 3.5625 in. |
Height | 31.875 in. |
Depth | 6.9375 in. |
Details
Finish | Vibrant Brushed Nickel |
Color | Vibrant Brushed Nickel |
Material | Brass/Plastic |
Item | Statement 31½" (800 mm) deluxe slidebar with integrated water supply |
Description
Statement 311⁄2" (800 mm) deluxe slidebar with integrated water supply
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 9 In L (24500023809000)
- WOODFORD MANUFACTURING Outlet Brass Vacuum Breaker, 13/16" -24 (34HF-BR)
- GROHE Universal Wax Thermo-Element 1/2 Starlig (47111000)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Acetal, White, 10 PK (CI221212W-PK10)
- KOHLER Statement 80Cm Slidebar W/Supply Vibrant Brushed Moderne Brass (26314-2MB)
- KOHLER Statement 80Cm Slidebar W/Supply Matte Black (26314-BL)
- KOHLER Statement 80Cm Slidebar W/Supply Polished Chrome (26314-CP)
- KOHLER Diverter Kit (1240562)
- KOHLER Occasion Rite-Temp Vlv Trm W/Div (T27044-3-2MB)
- KOHLER Dtv Mode Dual-Outlet Shower Digital Interface (29202-BL)
- DELTA Stryke 17 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss (T27976-SSLHP)
- Kohler Showerhead and Tub Accessories