Shop All Showerhead and Tub Accessories
Kohler
Statement 80Cm Slidebar W/Supply Vibrant Brushed Moderne Brass
Mfr # 26314-2MB
Zoro # G304845885
product price: $275.66
/ea
Free Shipping & Returns
$275.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Moderne Brass
- Material Brass/Plastic
- Length 3.5625 in.
- Depth 6.9375 in.
- Height 31.875 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26314-2MB
- Zoro # G304845885
- UPC # 885612888136
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 3.5625 in. |
Depth | 6.9375 in. |
Height | 31.875 in. |
Details
Finish | Vibrant Brushed Moderne Brass |
Color | Vibrant Brushed Moderne Brass |
Material | Brass/Plastic |
Item | Statement 31½" (800 mm) deluxe slidebar with integrated water supply |
Description
Statement 311⁄2" (800 mm) deluxe slidebar with integrated water supply
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 2" PVC Sched 80 True Union Valve (T-703)
- SLOAN Adj Tail H551A Cp Adjustable Tail Assembly 3 1/16 Lg (0308803)
- PARKER Coupling, Steel, 3/4 in Pipe Size, FNPTF (3/4 GG-S)
- JONES STEPHENS 2" PlumBite Push On Coupling (C77405LF)
- KOHLER Statement 80Cm Slidebar W/Supply Vibrant Brushed Nickel (26314-BN)
- KOHLER Statement 80Cm Slidebar W/Supply Polished Chrome (26314-CP)
- KOHLER Statement 80Cm Slidebar W/Supply Matte Black (26314-BL)
- KOHLER Honesty(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.0 Gpm Showerhead (TS99764-4-CP)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Vibrant Brushed Nickel (26322-BN)
- KOHLER Hydrorail-S-Bath/Shower Column (45905-2MB)
- MOEN Shower Arm Flange (137488BN)
- Kohler Showerhead and Tub Accessories