Shop All Shower Heads
Kohler
Statement 3F Round Handshower Polished Chrome
Mfr # 26282-CP
Zoro # G604846162
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Metal
- Width 5-1/8 in
- Height 9-1/8 in
- Installation Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 26282-CP
- Zoro # G604846162
- UPC # 885612893741
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Width | 5-1/8 in |
Height | 9-1/8 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Color | Polished Chrome |
Material | Metal |
Finish | Polished Chrome |
Installation | Wall Mounted |
Flow Rate (GPM) | 2.5 |
Showerhead Function | Multi Function |
Description
Statement Round multifunction 2.5 gpm handshower with Katalyst air-induction technology
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" x 1" x 1/2" Reducing Tee (B4600160)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 316SS (BSBX3100-SP)
- RICHELIEU Surface Mount Keeper Latch for Bathroom Partition Door (51600140)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT SS Hex Reducing Bushing (4307000240)
- KOHLER Statement Round Deepmsg Body Spray Vibrant Brushed Nickel (26299-BN)
- KOHLER 48 (26310-BL)
- KOHLER Statement 1F 254Mm/10 Oblong Rainhead Matte Black (26293-BL)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Nickel (26284-BN)
- KOHLER Statement Mf Showerhead Polished Chrome (26290-CP)
- KOHLER Statement Mf Showerhead Vibrant Brushed Nickel (26290-BN)
- SPEAKMAN Neo VS-5000-BN-E15 Exhilaration Hand Held Shower Head (VS-5000-BN-E15)
- Kohler Shower Heads