Shop All Shower Heads
Kohler
Statement 3F Oblong Handshower Vibrant Brushed Nickel
Mfr # 26284-BN
Zoro # G304845915
product price: $195.26
/ea
Free Shipping & Returns
$195.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Material Plastic
- Width 3-5/8 in
- Height 9-9/16 in
- Showerhead Function Multi Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26284-BN
- Zoro # G304845915
- UPC # 885612893833
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Width | 3-5/8 in |
Height | 9-9/16 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Color | Vibrant Brushed Nickel |
Material | Plastic |
Finish | Vibrant Brushed Nickel |
Showerhead Function | Multi Function |
Installation | Wall Mounted |
Flow Rate (GPM) | 2.5 |
Description
Statement Oval multifunction 2.5 gpm handshower with Katalyst air-induction technology
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Tip, Stream (Leadfree) (B-PT)
- JONES STEPHENS Div. Stem F/Pfister Crown Imp (C07410)
- TECHNIFIT Fitting, PTC, Bulkhead Union Elbow, 1/4" Tube (PLM1/4)
- WATTS Valve Rebuild Kit, For Use with 6CJP5 (100RK-4)
- KOHLER Statement 3F Oblong Handshower Polished Chrome (26284-CP)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Moderne Brass (26284-2MB)
- KOHLER Statement 3F Oblong Handshower Matte Black (26284-BL)
- KOHLER Statement 1F Iconic Handshower Polished Chrome (26286-CP)
- KOHLER Statement Ves Showerhead, 1.5 GPM Vibrant Brushed Nickel (20999-BN)
- KOHLER Statement 1F Iconic Handshower Matte Black (26286-BL)
- PLUMB PAK Showerhead Plastic White (PP825-15)
- Kohler Bathtub Faucets & Accessories