Shop All Shower Heads
Kohler
Statement 3F Oblong Handshower G Polished Chrome
Mfr # 26284-G-CP
Zoro # G604846186
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Metal
- Width 3-5/8 in
- Height 9-9/16 in
- Showerhead Function Multi Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 26284-G-CP
- Zoro # G604846186
- UPC # 885612893864
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Width | 3-5/8 in |
Height | 9-9/16 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Color | Polished Chrome |
Material | Metal |
Finish | Polished Chrome |
Showerhead Function | Multi Function |
Features | Water Efficient |
Flow Rate (GPM) | 1.75 |
Installation | Wall Mounted |
Description
Statement Oval multifunction1.75 gpm handshower with Katalyst air-induction technology
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve 3-Way (G-PMYT-25)
- ZORO SELECT Tubing, 0.09 in. ID, 3/16 in. OD, Aluminum (4NTC6)
- DELTA Choice, 2 Hdl WalMnted Ktch Fct Chr (P299305LF)
- FLUIDFIT Fitting, Fluidfit, Bulkhead Union, 1/2" (HMM1/2-1/2)
- KOHLER Statement Oblong Vichy Body Spray Vibrant Brushed Moderne Brass (26300-2MB)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Polished Chrome (21048-CP)
- KOHLER Statement 3F Oblong Handshower Vibrant Brushed Nickel (26284-BN)
- KOHLER Statement Mf Showerhead G Vibrant Brushed Nickel (26290-G-BN)
- KOHLER Statement 1F Iconic Handshower Vibrant Brushed Nickel (26286-BN)
- KOHLER Statement Ada Handshower Adapter Vibrant Brushed Nickel (26311-BN)
- PLUMB PAK Shower Head Plastic Chrm (PP825-3)
- Kohler Bathtub Faucets & Accessories