Shop All Shower Faucets
Kohler
Statement 3F Oblong Handshower G
Mfr # 26284-G-SN
Zoro # G008462999
product price: $195.26
/ea
Free Shipping & Returns
$195.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2.5625 in
- Width 3.625 in
- Height 9.5625 in
- Finish Vibrant Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26284-G-SN
- Zoro # G008462999
- UPC # 195711053015
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 2.5625 in |
Width | 3.625 in |
Height | 9.5625 in |
Details
Material | Plastic |
Finish | Vibrant Polished Nickel |
Description
Enjoy the flexibility of a handshower that rinses, restores, and targets sore musclesall at the touch of a button, while conserving water. The Statement multifunction handshower with 1.75 gpm flow rate lets you choose between Full Coverage with Katalyst air-induction technology for large luxurious water drops, a super-fine silky Cloud spray experience, and more focused, Deep Massage kinetic cross-streams. The three-function oblong handshower features an intuitive mode selector button for switch the spray. Its sleek, minimalist design complements many KOHLER faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Barbed, Threaded Swivel Tee, 5/32 in Tube Size, Brass (Threaded Body); PBT (Body), Gray, 10 PK (M02670403)
- WESTWARD Bench Chain Vise, Top Screw, 1/2 to 8 in (22XR05)
- STEEL & OBRIEN 3" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-3-304)
- KISSLER Diphrgm Seal Kit, Rbber/Nyln, Coyne/Dlney (F-141-KC)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Purist Multi-Fctn Handshower Kit 1.75Gp (22178-G-AF)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- Kohler Bathtub Faucets & Accessories