Shop All Shower Faucets
Kohler
Statement 3F Oblong Handshower G
Mfr # 26284-G-BV
Zoro # G908463003
product price: $195.26
/ea
Free Shipping & Returns
$195.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2.5625 in
- Width 3.625 in
- Height 9.5625 in
- Finish Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26284-G-BV
- Zoro # G908463003
- UPC # 195711053022
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 2.5625 in |
Width | 3.625 in |
Height | 9.5625 in |
Details
Material | Plastic |
Finish | Vibrant Brushed Bronze |
Description
Enjoy the flexibility of a handshower that rinses, restores, and targets sore musclesall at the touch of a button, while conserving water. The Statement multifunction handshower with 1.75 gpm flow rate lets you choose between Full Coverage with Katalyst air-induction technology for large luxurious water drops, a super-fine silky Cloud spray experience, and more focused, Deep Massage kinetic cross-streams. The three-function oblong handshower features an intuitive mode selector button for switch the spray. Its sleek, minimalist design complements many KOHLER faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXT7)
- ZORO SELECT Flexible Metal Hose, 1/4in. dia, 12in.L (04PL-CA11-0120-11B-11B)
- T&S BRASS Adapter - Swivel To Rigid (B-0413)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Extension (1PNZ6)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- Kohler Bathtub Faucets & Accessories