Shop All Shower Faucets
Kohler
Statement 3F Oblong Handshower
Mfr # 26284-TT
Zoro # G408462841
product price: $215.47
/ea
Free Shipping & Returns
$215.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2.5625 in
- Width 3.625 in
- Height 9.5625 in
- Finish Vibrant Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26284-TT
- Zoro # G408462841
- UPC # 195711053008
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 2.5625 in |
Width | 3.625 in |
Height | 9.5625 in |
Details
Material | Plastic |
Finish | Vibrant Titanium |
Description
Enjoy the flexibility of a handshower that rinses, restores, and targets sore musclesall at the touch of a button. The Statement multifunction handshower lets you choose between the Full Coverage with Katalyst air-induction technology for large luxurious water drops, a super-fine silky Cloud spray experience, and more focused, Deep Massage kinetic cross-streams. The multifunction oblong handshower features an intuitive mode selector button for switching the stream at your fingertips. Its sleek, minimalist design complements many other KOHLER faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer, MNPT x Socket, 3 in x 4 in Pipe Size (436341)
- MERIT BRASS CO 3/4 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-12)
- PROSOURCE Plug Galv Malleable 1/8 (31-1/8G)
- KOHLER Purist Valve Trim-Lever (TS14423-4-2MB)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- Kohler Bathtub Faucets & Accessories