Shop All Shower Faucets
Kohler
Statement 3F Oblong Handshower
Mfr # 26284-SN
Zoro # G708462787
product price: $195.26
/ea
Free Shipping & Returns
$195.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2.5625 in
- Width 3.625 in
- Height 9.5625 in
- Finish Vibrant Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26284-SN
- Zoro # G708462787
- UPC # 195711052971
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 2.5625 in |
Width | 3.625 in |
Height | 9.5625 in |
Details
Material | Plastic |
Finish | Vibrant Polished Nickel |
Description
Enjoy the flexibility of a handshower that rinses, restores, and targets sore musclesall at the touch of a button. The Statement multifunction handshower lets you choose between the Full Coverage with Katalyst air-induction technology for large luxurious water drops, a super-fine silky Cloud spray experience, and more focused, Deep Massage kinetic cross-streams. The multifunction oblong handshower features an intuitive mode selector button for switching the stream at your fingertips. Its sleek, minimalist design complements many other KOHLER faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Coupling, FNPT, 2" Pipe Size (1VFF1)
- DURA-WARE Silver Bathroom Sink, Stainless Steel, Wall Mount Bowl Size 14-1/2" x 9-1/2" (1950-1-09-GT-H34)
- LEGEND VALVE 1-1/2" BLACK 90 ELBOW (350-007)
- MOEN 1800 Series 30 x 18 Stainless Steel Undermount Single Bowl Sink (GS18155)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- Kohler Bathtub Faucets & Accessories