Shop All Shower Faucets
Kohler
Statement 3F Oblong Handshower
Mfr # 26284-BV
Zoro # G808462977
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2.5625 in
- Width 3.625 in
- Height 9.5625 in
- Finish Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26284-BV
- Zoro # G808462977
- UPC # 195711052988
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 2.5625 in |
Width | 3.625 in |
Height | 9.5625 in |
Details
Material | Plastic |
Finish | Vibrant Brushed Bronze |
Description
Enjoy the flexibility of a handshower that rinses, restores, and targets sore musclesall at the touch of a button. The Statement multifunction handshower lets you choose between the Full Coverage with Katalyst air-induction technology for large luxurious water drops, a super-fine silky Cloud spray experience, and more focused, Deep Massage kinetic cross-streams. The multifunction oblong handshower features an intuitive mode selector button for switching the stream at your fingertips. Its sleek, minimalist design complements many other KOHLER faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, EPDM, Single, 10in (AMSE210)
- DIXON Type DP Cam and Groove Dust Plug, 2-1/2 in Nominal, Aluminum, Import (G250-DP-AL)
- BARNSTEAD Ultrapure Polisher Cartridge For Micropu (09.1006)
- GF PIPING SYSTEMS 1/2" FNPT PVC Ball Valve 3-Way True Union (161543102)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- Kohler Bathtub Faucets & Accessories