Shop All Shower Heads
Kohler
Statement 2F Wand Handshower Matte Black
Mfr # 26288-BL
Zoro # G004846335
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Metal
- Width 1.6 in
- Height 5-3/16 in
- Flow Rate (GPM) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 26288-BL
- Zoro # G004846335
- UPC # 885612907769
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Width | 1.6 in |
Height | 5-3/16 in |
Connection Size | 1/2 in |
Details
Item | Hand Shower |
Color | Matte Black |
Material | Metal |
Finish | Matte Black |
Flow Rate (GPM) | 2.5 |
Installation | Wall Mounted |
Certification | ASME A112.18.1; ASME, CSA |
Showerhead Function | Multi Function |
Description
Statement Wand multifunction iconic 2.5 gpm handshower
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PLCD17006)
- WOODFORD MFG 1/2 in. PEX x 24 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17PX-24-MH)
- T&S BRASS Cold Spindle Assembly For - Part# Ts002711-40 (TS002711-40)
- HYDRA-ZORB Insulation Clamp, 1/2" OD x 1/2" Wall, 304SS 7-Series/Elastomeric (724050-4-555)
- KOHLER Statement Ves Showerhead, 1.5 GPM Matte Black (20999-BL)
- KOHLER 51 (26300-G-BL)
- KOHLER Statement Mf Showerhead G Polished Chrome (26290-G-CP)
- KOHLER Statement 3F Round Handshower G Matte Black (26282-G-BL)
- KOHLER Statement Wall Supply W/Bracket Vibrant Brushed Moderne Brass (26310-2MB)
- KOHLER Awaken 2-In-1 Combo 2.5 GPM Oil-Rubbed Bronze (23218-2BZ)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- Kohler Bathtub Faucets & Accessories