Shop All Showerhead and Tub Accessories
Kohler
Statement 2F Cm Rh Arm - 5 (127Mm) Matte Black
Mfr # 26325-BL
Zoro # G304846080
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Brass
- Length 2.6875 in.
- Height 7.8125 in.
- Depth 5.99 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26325-BL
- Zoro # G304846080
- UPC # 5050625008382
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 2.6875 in. |
Height | 7.8125 in. |
Depth | 5.99 in. |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Brass |
Item | Statement 5" ceiling-mount two-function rainhead arm and flange |
Description
Statement 5" ceiling-mount two-function rainhead arm and flange
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Heavy Series, 2 In Pipe (H6038S)
- NEWPORT BRASS Cartridge Asm, Bp in No Finish (1-207)
- PARKER Coil Connector, 120VAC, 1/2" NPT Conduit (P2FCH453)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle And Slip-Fit Spout, Less Showerhead (TLS395-4S-CP)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-4-SN)
- KOHLER Occasion Rite-Temp Vlv Trm W/Div (T27044-3-2MB)
- KOHLER Bancroft(R) Rite-Temp(R) Bath And Shower Valve Trim With Metal Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS10582-4-BN)
- KOHLER Diverter Assy (3008851-BL)
- KOHLER Anthem Recessed Mech Th Control 3Ot Vibrant Brushed Moderne Brass (26347-9-2MB)
- KOHLER Statement Wall Mount Showerhead Arm Vibrant Brushed Nickel (26318-BN)
- Kohler Showerhead and Tub Accessories