Shop All Showerhead and Tub Accessories
Kohler
Statement 2F Cm Rh Arm - 10 (254Mm) Vibrant Brushed Nickel
Mfr # 26326-BN
Zoro # G004845826
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Brushed Nickel
- Material Brass
- Length 2.6875 in.
- Depth 3.66 in.
- Height 12.8125 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26326-BN
- Zoro # G004845826
- UPC # 5050625008412
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 2.6875 in. |
Depth | 3.66 in. |
Height | 12.8125 in. |
Details
Finish | Vibrant Brushed Nickel |
Color | Vibrant Brushed Nickel |
Material | Brass |
Item | Statement 10" ceiling-mount two-function rainhead arm and flange |
Description
Statement 10" ceiling-mount two-function rainhead arm and flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size (6AZF3)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SMU240)
- ZORO SELECT 1/4" MNPT x 6" TBE Red Brass Pipe Nipple Sch 80 (461-060X)
- BOSHART Insert Adapter Steel Mip 3/4 (UNLMAS-075)
- KOHLER Statement 2F Cm Rh Arm - 10 (254Mm) Polished Chrome (26326-CP)
- KOHLER Alteo(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Spout And 2.5 Gpm Showerhead (TS45104-4-2BZ)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-9-BV)
- KOHLER Awaken Supply Elbow With Check Valve (98351-BL)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-2BZ)
- KOHLER Alteo(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS45106-4-CP)
- KOHLER Diverter Assembly (1238165-CP)
- Kohler Showerhead and Tub Accessories