Shop All Showerhead and Tub Accessories
Kohler
Statement 2F Cm Rh Arm - 10 (254Mm) Polished Chrome
Mfr # 26326-CP
Zoro # G204846197
product price: $178.20
/ea
Free Shipping & Returns
$178.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass
- Length 2.6875 in.
- Height 12.8125 in.
- Depth 3.66 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26326-CP
- Zoro # G204846197
- UPC # 5050625008405
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 2.6875 in. |
Height | 12.8125 in. |
Depth | 3.66 in. |
Details
Finish | Polished Chrome |
Color | Polished Chrome |
Material | Brass |
Item | Statement 10" ceiling-mount two-function rainhead arm and flange |
Description
Statement 10" ceiling-mount two-function rainhead arm and flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Black and Silver, Circular, Wash Fountain (3506-3-F-BO-DV-VPB-MXTP)
- ASCO Rebuild Kit, for 4NWZ8 (323471)
- WOODFORD MFG 1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 3 ft. Bury IOWA Freezeless Yard Hydrant (Y34-3-SS)
- SLOAN Control Stop Repair Kit, 3/4 In (H543ASD)
- KOHLER Statement 2F Cm Rh Arm - 10 (254Mm) Vibrant Brushed Nickel (26326-BN)
- KOHLER Statement 2F Cm Rh Arm - 10 (254Mm) Matte Black (26326-BL)
- KOHLER 1.75 GPM Mltifunctn Handshower Kit W/ Katalyst Air-Induction Tech (22178-G-CP)
- KOHLER Arch Bath Shower Column, Kohler, Metal (K-45209-CP)
- KOHLER Awaken Supply Elbow With Check Valve (98351-BL)
- KOHLER Cap Assembly, Handshower Slide Bar (1040644-CP)
- KOHLER Forté(R) Sculpted Rite-Temp(R) Shower Valve Trim With 2.5 Gpm Showerhead (TS10276-4-BN)
- Kohler Showerhead and Tub Accessories