Shop All Showerhead and Tub Accessories
Kohler
Statement 2F Cm Rh Arm - 10 (254Mm) Matte Black
Mfr # 26326-BL
Zoro # G904845827
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Brass
- Length 2.6875 in.
- Height 12.8125 in.
- Depth 3.66 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26326-BL
- Zoro # G904845827
- UPC # 5050625008429
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 2.6875 in. |
Height | 12.8125 in. |
Depth | 3.66 in. |
Details
Finish | Matte Black |
Color | Matte Black |
Material | Brass |
Item | Statement 10" ceiling-mount two-function rainhead arm and flange |
Description
Statement 10" ceiling-mount two-function rainhead arm and flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Compression x MNPT Brass Connector 10PK (68C-12-12)
- KOHLER Triton Bowe Shelf-Back Sink Faucet (520T70-5AEA-CP)
- VIEGA Viega MegaPress 45 elbow, 1" x 1" (90065)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/8In (1022-0002)
- KOHLER Statement 2F Cm Rh Arm - 10 (254Mm) Polished Chrome (26326-CP)
- KOHLER Statement 2F Cm Rh Arm - 10 (254Mm) Vibrant Brushed Nickel (26326-BN)
- KOHLER Anthem Recessed Mech Th Control 4Ot Vibrant Brushed Moderne Brass (26348-9-2MB)
- KOHLER Statement 1F Cm Rh Arm - 12 (305Mm) Matte Black (26321-BL)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- KOHLER Honesty(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.0 Gpm Showerhead (TS99764-4-CP)
- ZURN Shower Valve Seat Replacement Kit (RK7000-18TOOLS)
- Kohler Showerhead and Tub Accessories