Shop All Showerhead and Tub Accessories
Kohler
Statement 1F Wm Rh Arm - 19 (482Mm) Polished Chrome
Mfr # 26307-CP
Zoro # G804845859
product price: $110.88
/ea
Free Shipping & Returns
$110.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Brass
- Length 19 in.
- Height 3.5625 in.
- Depth 2.1875 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26307-CP
- Zoro # G804845859
- UPC # 885612900289
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 19 in. |
Height | 3.5625 in. |
Depth | 2.1875 in. |
Details
Finish | Polished Chrome |
Color | Polished Chrome |
Material | Brass |
Item | Statement 19" wall-mount single-function rainhead arm and flange |
Description
Statement 19" wall-mount single-function rainhead arm and flange
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Pro Round Front 1.6 Gpf Toilet In, 1.6 gpf, Cadet Flushing System, Floor Mount, Round, White (215DA.004.020)
- WATTS BRASS & TUBULAR 38OD QCx14MPT Adapter (PL-3025)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect 90-Degree Elbow (FSBE1)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-1.5-304)
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Vibrant Brushed Nickel (26307-BN)
- KOHLER Statement 1F Wm Rh Arm - 19 (482Mm) Vibrant Brushed Moderne Brass (26307-2MB)
- KOHLER Shower Arm, 5-1/2" L, Chrome Cover (K-45129-CP)
- KOHLER Loure Wm Handshower Holder/Supply (14791-BL)
- KOHLER Stream Straightener Kit (1307522)
- KOHLER Membrane, 54 Nozzle (1051487)
- DELTA Adjustable Slide Bar / Grab Bar Assembly With Elbow (51500-BL)
- Kohler Showerhead and Tub Accessories